EuroPro Bottom Sink Grid for GNX110-16 in Polished Chrome

Part #FGN1636C  |  Item #2193334  |  Manufacturer Part #GN16-36C

$94.25 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Coated stainless steel construction with PVC feet to elevate grid and prevent slipping
  • Designed to completely cover the base of the sink with an opening for convenient access to the drain
  • Compatible with Franke EuroPro GNX11016 and GNX120 sinks
  • Provides an elevated surface to dry dishes or prep food
  • Dimensions - 14-11/16" x 14-9/16"
  • 1 year warranty
  • *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet

Documents

Specifications

Collection: EuroPro

Color Finish: Polished Chrome

Tailpiece Length: 1-3/8 in