Franke

Fuji 1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Handle in Polished Chrome

Part #FFFPD20400  |  Manufacturer Part #FFPD20400

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design and Style: The Fuji faucet boasts an industrial look with commercial 20-Inch height and lends an edginess to even a traditional kitchen
  • Quality and Durability: Built with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Fuji faucet is long lasting and exceptionally durable
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
  • Water Conservation: The Fuji's intuitive, built-in water saving feature conserves up to 50% of water in everyday kitchen tasks
  • Overall Dimensions: Fuji's high arching design allows you more room to maneuver while washing larger kitchen items, and makes a bold statement in your kitchen workspace. Faucet Height: 20-Inches, Spout Height: 10-Inches
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Includes: Faucet, connection hoses and baseplate cover (cover is optional when mounting on 3-hole kitchen sinks)
  • Warranty: Franke stands behind this product with a limited lifetime warranty
  • Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Fuji

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 20-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Single Lever

Height: 20-1/4 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 1-11/32 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 8-1/4 in

Spout Swivel: 360°

Spout Type: High Arc

Supply Lines Included: No

Trim Only: No

UL Listed: No