Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- GNX 120 Kitchen Sink
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Disposer Flange
- UL Listed:
- No