33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Mocha
Gravity 33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Mocha
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and Easy-to-Clean: Made from 80% quartz, bonded using high-quality acrylic resins and treated with our Sanitized formula for a scratch, heat and fade resistant, antibacterial sink that will serve you for years to come
- Quiet & Deep Bowls: Enjoy the naturally quiet material and deep bowls of Franke granite sinks, which allows for easier washing of larger dishes
- Natural Design: The beauty of granite compliments the subtly curved design of Gravity to create a sink that maximizes space adds an attractive element to your kitchen
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Bowl Interior Dimensions: (Left bowl) 17-in left-to-right x 16.5-in front-to-back x 9-in deep (Right bowl) 11.5-in left-to-right x 16.5-in front-to-back x 8-in deep
- Installation Requirements: Can be installed as a topmount or undermount sink (professional installation recommended for undermount installation) in a minimum 36-in cabinet size
- Overall Dimensions: 33-in left-to-right x 22-in front-to-back
- Scratch, Heat, and Fade Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat up to 536 degrees and will not fade
- Compatibility: Bottom sink protection grid BGDIS150, 3.5-in diameter drain strainer 906 (chrome) or 906SN (satin nickel)
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Gravity
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17 in x 18-3/4 in x 9 in
- Sink Bowl Size, Right:
- 11-1/2 in x 16-1/2 in x 8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- FDIG62F91MOC