Kubus 22-13/16 x 16-15/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

Part #FKBX11021  |  Item #3144944  |  Manufacturer Part #KBX11021

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced Beauty: Soft, straight lines and tight radius corners give the Kubus stainless steel sinks a modern yet classic aesthetic
  • Quality and Durability: Crafted from high quality stainless steel, which is both temperature and acid resistant, Kubus sinks are built for strength with enduring beauty
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke Integral Ledge System: Kubus series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
  • Overall Dimensions: 23-in left-to-right x 17-in front-to-back x 9-in deep
  • Interior Bowl Dimensions: 21.5-in left-to-right x 15.75-in front-to-back x 9-in deep
  • Minimum Installation Requirement: Fits Minimum Cabinet Size 27-in
  • Installation: Professional installation required for undermount sink
  • Excellent Warranty: Franke stands behind the quality of this product with a limited lifetime warranty
  • Compatibility: KB17-31C, KB21-31S, KB21-36S, KB-40S, KB-70C, KB-36RM, 900P, 900P-SN27, 903, 906, 906SN

Specifications

ADA Compliant: No

Application: Residential

Collection: Kubus

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 22-13/16 in x 16-15/16 in

Shape: Rectangular

Sink Bowl Size: 21-5/8 in x 15-3/4 in x 9-1/16 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in