32-3/8 x 18-1/2 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Onyx
Kubus 32-3/8 x 18-1/2 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Onyx
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Franke sanitized technology reduces bacteria growth in the sink
- Scratch, heat and stain resistant, making Franke granite sinks easy to clean
- Composed of 80% quartz and 20% hard acrylic resin, making the sink hard-wearing and providing a lifetime of beauty
- Ext. Dimensions - 32.38" x 18.5"
- Int. Dimensions - 31" x 17", Int. Depth (Bowl 1) - 9.5"
- Fits Minimum Cabinet Size 36"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kubus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Onyx
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 17-1/8 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32-3/8 in x 18-1/2 in