This product requires certification to purchase.

34-5/8 x 17-5/16 in. No Hole Double Bowl Undermount Kitchen Sink

You last purchased this on
 
Franke

Kubus 34-5/8 x 17-5/16 in. No Hole Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #FKBX12034
  • Item #3878749
  • Manufacturer Part #KBX12034
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Kubus 34-5/8 x 17-5/16 in. No Hole Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #FKBX12034
  • Item #3878749
  • Manufacturer Part #KBX12034
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Balanced Beauty: Soft, straight lines and tight radius corners give the Kubus stainless steel sinks a modern yet classic aesthetic
  • Quality and Durability: Crafted from high quality stainless steel, which is both temperature and acid resistant, Kubus sinks are built for strength with enduring beauty
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke Integral Ledge System: Kubus series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
  • Overall Dimensions: 34.5-in left-to-right x 18-in front-to-back
  • Interior Bowl Dimensions: (left bowl) 17.75-in left-to-right x 15.75-in front-to-back x 9-in deep (right bowl) 13.4-in left-to-right x 15.75-in front-to-back x 8-in deep
  • Minimum Installation Requirement: Fits Minimum Cabinet Size 39-in
  • Installation: Professional installation required for undermount sink
  • Excellent Warranty: Franke stands behind the quality of this product with a limited lifetime warranty
  • Compatibility: KB17-31C, KB18-31S, KB13-36S, KB-40S, KB-70C, KB-36RM, 900P, 900P-SN27, 903, 906, 906SN, KB18-36S,
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Kubus
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17-3/4 in x 15-3/4 in x 9-1/16 in
Sink Bowl Size, Right:
13-3/8 in x 15-3/4 in x 6-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
34-5/8 in x 17-5/16 in