Single Handle Single Lever Water Filter Faucet in Satin Nickel
Logik Single Handle Single Lever Water Filter Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate 0.5 gpm
- Spray type stream
- The Little Butler® hot filtered
- Countertop hole diameter 1-3/8 in
- ADA complaint
- Cartridge 3/8 in ceramic
- Spout Swivel Range 360°
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-250, HT-300
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Logik
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Single Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 7 in
- NSF:
- NSF 37, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Stream
- Trim Only:
- No
- Weight:
- 3 lb
- Width:
- 2-1/4 in