Logik in Satin Nickel Water Dispenser

Part #FDW9080C  |  Item #7465476  |  Manufacturer Part #DW9080C

$334.75 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
  • 9 1/2" tall cold water filtration faucet for use with under-the-sink filtration system
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" ceramic cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-250, HT-300

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Cold Ceramic

Collection: Logik

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

Faucet Connection Size: 3/8 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Cold, Ceramic Disc]

GSA Approved: No

Handle Type: Single Lever

Height: 9-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 9 in

Spout Reach: 5-3/8 in

Trim Only: No