Single Handle Pull Down Kitchen Faucet in Stainless Steel
Orca Single Handle Pull Down Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek steel finish provides the perfect complement to modern spaces
- Dual functioning spray head with full and needle spray
- 16 3/8" tall kitchen faucet provides a strong focal point
- Meets CalGreen - California's Green Building Standards
- 1.75 gpm flow rate with 28mm ceramic cartridge
- 1-3/8-inch hole required for installation
- Pull out hose and 360-degree spout swivel range offers maximum coverage
- Pull down sprayer and 360-degree spout swivel range offers maximum coverage
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Orca
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 16-3/8 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Sink Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10 in
- Spray Type:
- Full, Needle Spray
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No