15 x 13-3/4 x 1/4 in. Bottom Roller Mat in Stainless Steel
Peak 15 x 13-3/4 x 1/4 in. Bottom Roller Mat in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Overall Dimensions:
- Mutli-functional: Use to dry dishes, thaw food or as a cooling rack
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Length:
- 15-3/4 in
- Material:
- Stainless Steel
- Size:
- 15 in x 13-3/4 in x 1/4 in
- Thickness:
- 1/4 in
- Width:
- 13-3/4 in