This product requires certification to purchase.

Colander with Handles

You last purchased this on
 
Franke

Peak Colander with Handles

  • Fast #
  • Part #FPX70S
  • Item #4109581
  • Manufacturer Part #PX-70S
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Peak Colander with Handles

  • Fast #
  • Part #FPX70S
  • Item #4109581
  • Manufacturer Part #PX-70S
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Design & Style: As modern in appearance and functional in design as the Franke Peak sink, this custom fit accessory adds convenience and ease to your kitchen tasks
  • Quality & Durability: Resilient stainless steel construction provides a stable protected base that reduces sink scratches and is designed to lay securely across the top of your sink
  • Convenience: The colander's elevation brings the prep station to the same comfortable working position as the Peak cutting board
  • Mutli-functional: Use to rinse fruit, vegetables and produce or dry utensils
  • Dimensions:
  • Requires Certification

Documents


Specifications

Collection:
Peak
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
16 ga
Length:
17-3/8 in
Material:
Stainless Steel
Shape:
Rectangular