This product requires certification to purchase.

You last purchased this on
 
Franke

Pescara

  • Fast #
  • Part #FPTX11017
  • Item #7289135
  • Manufacturer Part #PTX110-17
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Pescara

  • Fast #
  • Part #FPTX11017
  • Item #7289135
  • Manufacturer Part #PTX110-17
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Innovative Beauty: Pescara stainless steel sinks are sure to be a head-turner with their hidden drain cover, soft clean lines, and customized accessories for impressive functionality
  • Exceptional Quality and Durability: Hand-made from high quality 18-gauge, commercial-grade stainless steel and built to withstand heat and corrosion
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke Integral Ledge System: Pescara series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards, and colanders, turning your sink into an ergonomic workstation
  • Overall Dimensions: 17.75-in left-to-right x 18.2-in front-to-back x 8.5-in deep
  • Bowl Interior Dimensions: 16.5-in left-to-right x 17-in front-to-back x 8.5-in deep
  • Int. Dimensions - 16.5" x 17", Int. Depth (Bowl 1) - 8.5"
  • Ext. Dimensions - 17.75" x 18.1875"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pescara
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
17-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
16-9/16 in x 17 in x 8-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
18-3/16 in