Planar 8 28 in. Pex Coated Grid Design Basin Rack with Rear Drain Hole in Stainless Steel

Part #FPE28S  |  Item #4900063  |  Manufacturer Part #PE-28S

$144.00 EACH

Size:

28 in x 16-5/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Designed to completely cover the base of the sink
  • Custom fit for Franke Planar 8 PEX110-28

Documents

Specifications

Brand Model Compatibility: PEX110-28 Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Planar 8

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 28 in

Material: Stainless Steel

Product Type: Grid

Shape: Rectangular

Size: 28 in x 16-5/8 in

Thickness: 1/4 in

Width: 16-5/8 in