Planar 8
Frequently Purchased Together
Product Details
Product Details
- Durable stainless steel construction with black polypropylene handles that remain cool to the touch when straining hot foods
- Measures 17 11/16" x 6 3/16" x 2 1/8"
- Compatible with all Franke Planar 8 Sinks
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Planar 8
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17-3/4 in
- Material:
- Stainless Steel
- Shape:
- Rectangular
- Width:
- 13-1/8 in