Single Lever Handle Bar Faucet in Polished Chrome
Planar 8 Single Lever Handle Bar Faucet in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- 360-degree spout swivel range offers maximum coverage
- 12" tall kitchen bar faucet provides a strong focal point
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
- 1-3/8-inch hole required for installation
- 1.75 gpm flow rate and 25mm ceramic cartridge
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Planar 8
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Lever
- Height:
- 12 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-11/16 in
- Spout Reach:
- 5-3/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- No