Prestige 22-1/4 x 19-7/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

Part #FPRX11021  |  Item #453962  |  Manufacturer Part #PRX11021

$552.50 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Franke Integral Ledge System - designed to support a shelf grid which turns your sink into a true ergonomic workstation.
  • 18-gauge stainless steel
  • Designed and manufactured in Switzerland
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Fits Minimum Cabinet Size 27"
  • Int. Dimensions - 21.25" x 18.88", Int. Depth (Bowl 1) - 9.06"
  • Ext. Dimensions - 22.5" x 17.63"

Specifications

ADA Compliant: No

Application: Residential

Collection: Prestige

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 22-1/4 in x 19-7/8 in

Shape: Rectangular

Sink Bowl Size: 21-1/4 in x 18-15/16 in x 9-1/16 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in