Prestige Small Colander in Black

Part #FPR70BK  |  Item #513023  |  Manufacturer Part #PR-70BK

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable ASA thermoplastic construction
  • Measures 15 3/16" x 8 1/4" x 5 1/2"
  • Compatible with Franke Prestige models PCX16009, PCX16009LH, PRX160 and PRX160LH

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Prestige

Color Finish: Black

Color Finish Category: Blacks

GSA Approved: No

Height: 5-1/2 in

IAPMO Listed: No

Length: 15-1/8 in

Material: Plastic

Material Type: ABS