19-1/2 x 22-1/2 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink
Vector 19-1/2 x 22-1/2 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Timeless Design: Contemporary slim rim and minimal radius corners completes your kitchen with a sleek, easy to clean design
- Exceptional Quality & Durability: Vector series is born from Swiss design and is manufactured with heavy duty 18-Guage stainless steel to provide lasting durability
- All-in-One Kit: Everything you need including easy to install drop-in kitchen sink, sink protection bottom grid, basket, drain kit, cutout template and mounting hardware
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Overall Dimensions: 19.5-in left-to-right x 22.5-in front-to-back x 9-in deep
- Bowl Internal Dimensions: 18.2 left-to-right x 18.2-in front-to-back x 9-in deep
- Easy Installation System: Features pre-attached Fast-In clips to reduce time spent working under the sink (topmount installations)
- Ultra-Quiet: Sound-deadening eliminates excess noise and vibration from water, disposers, pots, pans and utensils
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime warranty on the sink and a 1 year warranty on accessories
- Installation Requirements: Fits Minimum Cabinet Size of 24-in and can be installed in either topmount / drop-in or undermount
Specifications
- ADA Compliant:
- No
- Collection:
- Vector
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/8 in x 18-1/8 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/2 in x 22-1/2 in