DESCRIPTION

  • Double towel bar size: 24"

Franklin Brass 1 in. x 5 ft. Curved Shower Rod with Bracket

F1905BS

Color Finish

 

SPECIFICATIONS

Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1 in
Length
5 ft
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY