DESCRIPTION

  • Ideal for home and/or commercial bathroom locations
  • Mounting hardware included
  • Recessed tissue box
  • Utility

Franklin Brass Utility 11-5/8 in. Shallow Recessed Tissue Cabinet

F925

Color Finish

 

SPECIFICATIONS

Collection
Utility
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
6-1/4 in
Material
Galvanized Steel
Width
11-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.7
EACH
  • QUANTITY

DOCUMENTS