DESCRIPTION

  • Ideal for the modern bathroom
  • Mounting hardware included

Franklin Brass Astra® 18 in. Towel Bar

F127759

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Astra®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Installation Type
Wall Mount
Length
18 in
Material
Aluminum, Zinc Die Cast

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.38
EACH
  • QUANTITY