DESCRIPTION

  • Bar material: aluminum
  • Finish complements most decors
  • Installation type: screw in
  • Optional matching accessories
  • Wall plate made of steel providing long-lasting durability

Franklin Brass Astra® 18 in. Towel Bar

F127760

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Astra®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Installation Type
Wall Mount
Length
18 in
Material
Aluminum, Zinc Die Cast

Starting at
$19.94
EACH
  • QUANTITY

DOCUMENTS