DESCRIPTION

  • Mounting hardware included
  • Optional support brace included

Franklin Brass Futura® 18 in. Towel Bar Set

FF1454

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Futura®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$64.82
EACH
  • QUANTITY