DESCRIPTION

  • Align Lock towel shelf with bar
  • Mounting hardware included
  • Pre-assembled

Franklin Brass 18 in. Towel Shelf

F2781SSA1

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$95.25
EACH
  • QUANTITY