DESCRIPTION

  • Limited lifetime warranty
  • Optional matching accessories
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

Franklin Brass Ventura 18 x 3/4 in. Towel Bar

FE820018PC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ventura
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3/4 in
Height
3/4 in
Installation Type
Wall Mount
Length
18 in
Material
Aluminum

Starting at
$4.48
EACH
  • QUANTITY