SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Height
- 2-2/5 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 2-4/5 in
- Material
- Brass, Galvanized Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday