DESCRIPTION

  • Limited lifetime warranty
  • Posts constructed from zinc die-cast with brass shell and roller for lasting quality
  • Recessed, wall-mounted design makes this item ideal for areas with limited space
  • Refined without fuss: this bath accessory offers subtle design that always looks clean and relaxed

Franklin Brass Jamestown® 2-81/100 in. Recessed Toilet Paper Holder with Beveled Edge

F9097

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Jamestown®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Height
2-81/100 in
Installation Type
Wall Mount
Length
24 in
Material
Glass, Steel, Zinc Die Cast

Starting at
$44.07
EACH
  • QUANTITY