2 ft. Towel Shelf Bright in Stainless Steel

Part #L2780SSA1  |  Item #4631617  |  Manufacturer Part #2780SSA1

$74.44 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 3
  • Case: 3
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
$0

This Item: Franklin Brass 2 ft. Towel Shelf Bright in Stainless Steel /$74.44

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Crafted from stainless steel for enduring quality
  • Exposed mounting for simple installation
  • Add extra storage where it's needed most with this stainless steel shelf

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Installation Type: Wall Mount

Length: 24 in

Material: Stainless Steel

Mount Type: Wall