DESCRIPTION

  • Crafted from stainless steel for enduring quality
  • Includes mounting template and hardware for ease of installation
  • Limited lifetime warranty
  • Refined without fuss: this bath accessory offers subtle design that always looks clean and relaxed

Franklin Brass Century™ 2 ft. Towel Shelf with Bar

F5557

Color Finish

 

SPECIFICATIONS

Collection
Century™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
2 in
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel
Width
25-3/4 in

Starting at
$73.26
EACH
  • QUANTITY