DESCRIPTION

  • Ideal for 4-guest hotel rooms
  • Ideal for home and/or commercial bathroom locations
  • Mounting hardware included

Franklin Brass Utility 22-1/16 in. Towel Holder Unit

F960

Color Finish

 

SPECIFICATIONS

Collection
Utility
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
22-1/16 in
Installation Type
Wall Mount
Material
Steel
Width
6-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$30.97
EACH
  • QUANTITY

DOCUMENTS