24 in. Grab Bar with Concealed Flange in Bright Stainless Steel
24 in. Grab Bar with Concealed Flange in Bright Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For persons up to 500 pounds
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Diameter:
- 1-1/4 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Mount Type:
- Concealed
- Width:
- 3 in