DESCRIPTION

  • Limited lifetime warranty
  • Quick click installation
  • Requires posts
  • Zinc die-cast construction provides long-lasting durability

Franklin Brass Kinla 24 in. Towel Bar

FKIN24

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kinla
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Aluminum

Starting at
$4.57
EACH
  • QUANTITY

DOCUMENTS