DESCRIPTION

  • Casual style
  • Mounting hardware included

Franklin Brass Jamestown® 24 in. Towel Bar Set

F9024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Jamestown®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-5/8 in
Height
2-13/16 in
Installation Type
Wall Mount
IsAcceptableImage
Length
24 in
Material
Steel, Zinc Die Cast

Starting at
$31.81
EACH
  • QUANTITY