60 in. Shower Rod with Flange in Bright Stainless Steel
60 in. Shower Rod with Flange in Bright Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: stainless steel
- Installation type: concealed mounting
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Limited lifetime warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Diameter:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Stainless Steel