DESCRIPTION

  • Limited lifetime warranty
  • Optional matching accessories
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

Franklin Brass Century™ 7-3/4 in. Toilet Paper Holder

F5508B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Century™
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-3/8 in
Height
2 in
Installation Type
Wall Mount
Material
Stainless Steel
Width
7-3/4 in

Starting at
$28.25
EACH
  • QUANTITY

DOCUMENTS