24-1/4 in. Towel Bar in Satin Nickel
Astra 24-1/4 in. Towel Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation type: screw in
- Optional matching accessories
- This no fuss piece of bath hardware offers a subtle design with a clean look
- Finish complements most decors
- Bar made of aluminum
- Posts are made from high-quality zinc die-cast
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Astra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 24-1/4 in
- Material:
- Die Cast Zinc, Aluminum
- Mount Type:
- Wall
- Number of Bars:
- 1