Robe Hook in Satin Nickel
Astra® Robe Hook in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation type: screw in
- Optional matching accessories
- This no fuss piece of bath hardware offers a subtle design with a clean look
- Hooks are made from high-quality zinc die-cast base material
- Finish complements most decors
- Wall plate made of steel, providing long-lasting durability
Specifications
- ADA Compliant:
- No
- Collection:
- Astra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-5/8 in
- Height:
- 2-13/16 in
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Projection:
- 1-5/8 in
- Width:
- 2-5/8 in