Towel Ring in Polished Chrome

You last purchased this on
 
Franklin Brass

Astra® Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Astra® Towel Ring in Polished Chrome

  • Fast #
  • Part #L127774
  • Item #4631630
  • Manufacturer Part #127774
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Finish gives it clean and classic feel
  • Installation type: screw in
  • This no fuss piece of bath hardware offers a subtle design with a clean look
  • Wall plate made of steel providing long-lasting durability
  • Ring made of aluminum
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Astra®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Height:
7-1/2 in
Installation Type:
Wall Mount
Material:
Aluminum, Zinc
Mount Type:
Wall
Projection:
2 in
Width:
6-3/5 in