2 ft. Towel Shelf with Bar in Stainless Steel

You last purchased this on
 
Franklin Brass

Century 2 ft. Towel Shelf with Bar in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Century 2 ft. Towel Shelf with Bar in Stainless Steel

  • Fast #
  • Part #L5557
  • Item #4631569
  • Manufacturer Part #5557
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Crafted from stainless steel for enduring quality
  • Includes mounting template and hardware for ease of installation
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Century
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Bars:
5
Width:
25-3/4 in