Wall Mount Toilet Tissue Holder in Satin Stainless Steel
Century Wall Mount Toilet Tissue Holder in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional matching accessories
- Limited lifetime warranty
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Century
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 3-3/8 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/8 in
- Width:
- 7-3/4 in