Towel Ring in Stainless Steel

You last purchased this on
 
Franklin Brass

Century™ Towel Ring in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Century™ Towel Ring in Stainless Steel

  • Fast #
  • Part #L5516
  • Item #4631623
  • Manufacturer Part #5516
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Optional matching accessories
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Century™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2-1/8 in
Diameter:
6 in
Height:
5-1/2 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-1/8 in