DESCRIPTION

  • Bar diameter: 1-1/2" for a firm grip
  • Conceals screws on the mounting flange with a snap over cover
  • Crafted from the finest quality stainless steel for rust-resistant durability and strength
  • Includes easy installation into studs with instruction sheets and wood screws
  • Limited lifetime warranty
  • Provides assistance and support for up to 500 pounds, exceeding ADA requirements
  • When versatility is needed, the 24" concealed screw grab bar is the perfect choice for installation horizontally, vertically or at an angle
  • Will blend in beautifully with standard tubs, showers and toilets

Franklin Brass Concealed Screw Grab Bar

F5736

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
36 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS