60 in. Shower Rod with Flange with Concealed Flange in Satin Nickel

You last purchased this on
 
Franklin Brass

Contemporary 60 in. Shower Rod with Flange with Concealed Flange in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Contemporary 60 in. Shower Rod with Flange with Concealed Flange in Satin Nickel

  • Fast #
  • Part #L1855SN
  • Item #2820142
  • Manufacturer Part #185-5SN
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Crafted from stainless steel for enduring quality
  • Installation type: concealed mounting for a clean look
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1 in
IAPMO Listed -:
No
Installation Type:
Concealed Mount
Length:
60 in
Material:
Stainless Steel
Width:
3-3/5 in