DESCRIPTION

  • Crafted from stainless steel for enduring quality
  • Designed to stand up to the wear and tear of commercial use
  • Includes easy to use mounting instructions and hardware
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Wire design allows for drying between use

Franklin Brass Jamestown® Corner Shower Caddy

FB9790

Color Finish

 

SPECIFICATIONS

Collection
Jamestown®
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-3/32 in
Height
1-3/32 in
Installation Type
Recessed Mount
Material
Stainless Steel
Width
6-9/32 in

Starting at
$22.29
EACH
  • QUANTITY