Franklin Brass

Crestfield® 2-13/20 in. Double Robe Hook in Polished Chrome

Part #F125861  |  Manufacturer Part #125861

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass stamping construction for enduring quality
  • Fits standard spring loaded toilet paper holders
  • Ideal solution to your lost or broken toilet tissue roller
  • Limited lifetime warranty
  • Designed to stand up to the wear and tear of commercial use

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Crestfield®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 7-1/10 in

IAPMO Listed: No

Length: 2-13/20 in

Width: 4-1/5 in