8-59/100 in. 2-Post Toilet Tissue Holder in Venetian Bronze
Crestfield® 8-59/100 in. 2-Post Toilet Tissue Holder in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes instruction sheets and woods screws for a hassle free installation into studs
- Provides assistance and support for up to 500 pounds, exceeding ADA requirements
- Forged with the durable and rust-resistant stainless steel for quality and strength
- Bar diameter: 1-1/2" for a firm grip
- Exposed screw grab bar mounting flange
- The 48" grab bar is perfect for large bathrooms anywhere you need leverage and support, will meet ADA commercial bathroom requirements when installed alongside commode
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Height:
- 3-41/100 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Width:
- 8-59/100 in