DESCRIPTION

  • Finish complements most decors
  • Hooks are made from high-quality zinc die-cast base material
  • Installation type: screw in
  • Optional matching accessories
  • This no fuss piece of bath hardware offers a subtle design with a clean look
  • Wall plate made of steel, providing long-lasting durability

Franklin Brass Astra® Double Robe Hook

F1277

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Astra®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-5/8 in
Height
2-13/16 in
Installation Type
Wall Mount
Material
Zinc Die Cast
Width
2-5/8 in

Starting at
$9.46
EACH
  • QUANTITY