18 in. Towel Bar in Polished Chrome
Futura® 18 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation instructions and hardware
- Limited lifetime warranty
- Metal formed by zinc die cast construction method for increased durability
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Futura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Die Cast Zinc
- Mount Type:
- Wall