Paper Holder with Roller in Polished Chrome
Futura® Paper Holder with Roller in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
Specifications
- ADA Compliant:
- No
- Collection:
- Futura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc, Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Width:
- 8-5/16 in